Menu Search
Taps Bottoming Tap, 1/2-13, H3 Thread Limit
TAPCO #54728

Bottoming Tap, 1/2-13, H3 Thread Limit

SKU # 78042154728
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type - Chamfer: Hand Tap - Bottoming
Thread Size: 1/2 in.
Threads per Inch: 13 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Right Hand
Thread Limit: H3

Tap; Bottoming; 1/2-13; 4 Flutes; Right Hand; H3 Thread Limit; High Speed Steel