Menu Search
RIDGID #35835

Hand Tap - Taper 3/4 in. Thread Straight Flute, Right Hand

SKU # 09569135835
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Taper
Thread Type: Pipe - NPT
Thread Size: 3/4 in.
Threads per Inch: 14 TPI
Material: Carbon Steel
Tap Style, Rotation: Straight Flute, Right Hand

Additional Info: Taper of 3/4 in. per foot. Drill Size: 29/32 in.