Menu Search
Taps Hand Tap - Pipe 1-1/2 in. Thread Straight Flute, Right Hand
RIDGID #35850

Hand Tap - Pipe 1-1/2 in. Thread Straight Flute, Right Hand

SKU # 09569135850
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type - Chamfer: Hand Tap - Pipe
Thread Type: Pipe - NPT
Thread Size: 1-1/2 in.
Threads per Inch: 11.5 TPI
Material: Carbon Steel
Number of Flutes: 7
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1-3/4 in.
Length Overall: 4-1/4 in.
Finish: Oxide

Additional Info: Taper of 3/4 in. per foot. Drill Size: 1-47/64 in.