Menu Search
Taps Plug Tap, 24 mm Thread, 2-7/32 in. L Thread
OSG #2894401

Plug Tap, 24 mm Thread, 2-7/32 in. L Thread

SKU # 43696398997 Manufacturer Series: HY-Pro
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type - Chamfer: Hand Tap - Plug
Thread Type: Metric
Thread Size: 24 mm
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Spiral Point
Thread Length: 2-7/32 in.
Length Overall: 4-29/32 in.
Shank Size: 0.570 in. Square
Thread Limit: D8
Finish: Steam Oxide

Tap; Plug; 24 mm Thread; 4 Flutes; Spiral Point; D8 Thread Limit; 2-7/32 in. Thread Length; 4-29/32 in. Overall Length; 0.570 in. Square Shank; Steam Oxide High Speed Steel