You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MORSE CUTTING TOOLS #33606

Taper Tap, No. 2-64, Machine Screw - UNF, 3 Flutes

SKU # 68612533606 Manufacturer Series: 2068
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Taper
Thread Type: Machine Screw - UNF
Thread Size: No. 2
Threads per Inch: 64
Material: High Speed Steel
Number of Flutes: 3
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 7/16 in.
Length Overall: 1-3/4 in.
Thread Limit: H2
Finish: Bright