Menu Search
Search
MORSE CUTTING TOOLS #32312

Taper Tap, 1/2-20, Fractional - UNF, 4 Flutes

SKU # 68612532312 Manufacturer Series: 2046
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Taper
Thread Type: Fractional - UNF
Thread Size: 1/2 in.
Threads per Inch: 20
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1-21/32 in.
Length Overall: 3-3/8 in.
Thread Limit: H3
Finish: Bright