Menu Search
Taps Plug Tap, No. 10-32, Machine Screw - UNF, 4 Flutes

MORSE CUTTING TOOLS #33753

Plug Tap, No. 10-32, Machine Screw - UNF, 4 Flutes

SKU #68612533753
Manufacturer Series: 2068
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type - Chamfer: Hand Tap - Plug
Thread Type: Machine Screw - UNF
Thread Size: No. 10
Threads per Inch: 32
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 7/8 in.
Length Overall: 2-3/8 in.
Thread Limit: H2
Finish: Bright