MORSE CUTTING TOOLS #32484

Plug, Hand Tap; High-speed Steel; UNS: 14; Size: 1 in.

SKU: 68612532484
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type - Chamfer: Hand Tap - Plug
Thread Size: 1 in.
Material: High-Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute
Thread Length: 2.5 in.
Length Overall: 5-1/8 in.
Thread Limit: H4
Finish: Bright
Description
UNS: 14