Menu Search

MORSE CUTTING TOOLS #36128

Pipe Tap - Taper NPT 1 in. 11.5 TPI High Speed Steel 5

SKU: 68612536128
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type - Chamfer: Pipe Tap - Taper
Thread Type: NPT
Thread Size: 1 in.
Threads per Inch: 11.5 TPI
Material: High Speed Steel
Number of Flutes: 5
Thread Length: 1-3/4 in.
Length Overall: 3-3/4 in.
Finish: Bright
Description
MCT 36128 1 HSS 5FLT TAPER TAP
Additional Info: Fractional Class, General Purpose, Chamfer Length: 2-3-1/2 Threads, Ground Thread