WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
MORSE CUTTING TOOLS #36126

Pipe Tap - Taper NPT 1/2 in. 14 TPI High Speed Steel 4

SKU # 68612598999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Pipe Tap - Taper
Thread Type: NPT
Thread Size: 1/2 in.
Threads per Inch: 14 TPI
Material: High Speed Steel
Number of Flutes: 4
Thread Length: 1-3/8 in.
Length Overall: 3-1/8 in.
Finish: Bright

MCT 36126 (EA) TAP THREADING TA

Additional Info: Fractional Class, General Purpose, Chamfer Length: 2-3-1/2 Threads, Ground Thread