Menu Search
Search
MORSE CUTTING TOOLS #33823

Hand Bottom Tap, No. 6-32, Machine Screw-UNC, Bright

SKU # 68612533823
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Bottom
Thread Type: Machine Screw - UNC
Thread Size: No. 6
Threads per Inch: 32 TPI
Material: High Speed Steel
Number of Flutes: 3
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 11/16 in.
Length Overall: 2 in.
Thread Limit: H3
Finish: Bright