Menu Search
Search
MORSE CUTTING TOOLS #33814

Bottoming Tap, No. 4-40, Machine Screw - UNC, Bright

SKU # 68612533814 Manufacturer Series: 2068
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Bottoming
Thread Type: Machine Screw - UNC
Thread Size: No. 4
Threads per Inch: 40
Material: High Speed Steel
Number of Flutes: 3
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 9/16 in.
Length Overall: 1-7/8 in.
Thread Limit: H2
Finish: Bright