Menu Search
Search
MORSE CUTTING TOOLS #32647

Bottoming Tap, 5/8-11, Fractional - UNC, 4 Flutes

SKU # 68612532647 Manufacturer Series: 2046
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Bottoming
Thread Type: Fractional - UNC
Thread Size: 5/8 in.
Threads per Inch: 11
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1-13/16 in.
Length Overall: 3-13/16 in.
Thread Limit: H3
Finish: Bright