Menu Search

ITM #265SP1420

Hand Tap - Plug 1/4" Thread Straight Flute, Right Hand

SKU: 78522691106
Manufacturer Series: 265SP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type - Chamfer: Hand Tap - Plug
Thread Type: Screw - UNC
Thread Size: 1/4"
Threads per Inch: 20 TPI
Material: High Speed Steel
Number of Flutes: 2
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1 in.
Length Overall: 2-1/2 in.
Description
Taps: Type - Chamfer - Hand Tap - Plug; Thread Type - Screw - UNC; Thread Size - 1/4"; Threads Per Inch - 20 TPI; Material - High Speed Steel; Number of Flutes - 2; Tap Style, Rotation - Straight Flute, Right Hand; Thread Length - 1"; Length Overall - 2-1/2"; Additional Information - Spiral Point (Gun) Tap; Manufacturer Series - 265SP
Additional Info: Spiral Point (Gun) Tap