Hand Tap - Plug 1/2" Thread Straight Flute, Right Hand

SKU: 04252601444
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type - Chamfer: Hand Tap - Plug
Thread Type: Screw - UNC
Thread Size: 1/2"
Threads per Inch: 13 TPI
Material: Carbon Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Manufacturer Series: Hanson
Taps: Type - Chamfer - Hand Tap - Plug; Thread Type - Screw - UNC; Thread Size - 1/2"; Threads Per Inch - 13 TPI; Material - Carbon Steel; Number of Flutes - 4; Tap Style, Rotation - Straight Flute, Right Hand; Manufacturer Series - Hanson