Menu Search

GREENFIELD INDUSTRIES #14025

Hand Tap, 1/4-20 UNC, 1 in. L Thread, H3 Thread Limit, 4 Flutes, 0.255 in. Shank

SKU: 78878414025
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type - Chamfer: Hand Tap
Thread Type: UNC
Thread Size: 1/4 in.
Threads per Inch: 20 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Right Hand
Thread Length: 1 in.
Length Overall: 2.5 in.
Shank Size: 0.255 in.
Thread Limit: H3
Finish: Uncoated
Description
Taps: Type - Chamfer - Hand Tap; Thread Type - UNC; Thread Size - 1/4 in.; Threads Per Inch - 20 TPI; Material - High Speed Steel; Number of Flutes - 4; Tap Style, Rotation - Right Hand; Thread Length - 1.000 in.; Length Overall - 2.50 in.; Shank Size - 0.255 in.; Thread Limit - H3; Finish - Uncoated