Taper Tap, 5/8-18 Machine Screw - UNF Thread

SKU: 40076496250
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type - Chamfer: Hand Tap - Taper
Thread Type: Machine Screw - UNF
Thread Size: 5/8 in.
Threads per Inch: 18 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1-13/16 in.
Length Overall: 3-13/16 in.
Thread Limit: H3
Finish: Bright
Manufacturer Series: 2000
Tap; Tape; 5/8-18 Machine Screw - UNF Thread; (4) Straight Flutes; Right Hand; H3 Thread Limit; 1-13/16 in. Thread Length; 3-13/16 in. Overall Length; Bright High Speed Steel