Menu Search
Taps Taper Pipe Tap, 1-11-1/2, NPT Thread, 3-3/4 in. LOA

DRILLCO #2700E164

Taper Pipe Tap, 1-11-1/2, NPT Thread, 3-3/4 in. LOA

SKU #40076494993
Manufacturer Series: 2700E
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type - Chamfer: Pipe Tap - Taper
Thread Type: NPT
Thread Size: 1 in.
Threads per Inch: 11-1/2 TPI
Material: Carbon Steel
Length Overall: 3-3/4 in.
Finish: Bright

DRILLCO 2700E164 1 -- 11-1/2 CARBO