Menu Search
Taps Taper Hand Tap, NO 12-24 TPI UNC, 2-3/8 in. OAL, 15/16 in. L Thread, 4 Flutes

DRILLCO #20A012CT

Taper Hand Tap, NO 12-24 TPI UNC, 2-3/8 in. OAL, 15/16 in. L Thread, 4 Flutes

SKU #40076498929
Manufacturer Series: 2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type - Chamfer: Hand Tap - Taper
Thread Type: Screw - UNC
Thread Size: #12
Threads per Inch: 24 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 15/16 in.
Length Overall: 2-3/8 in.
Thread Limit: H3

Additional Info: M-7 Steel. Pkg Qty: 12