Menu Search
Taps Taper, Hand Tap; HSS; UNF; H3 Limit; Size: No. 10
DRILLCO #20E010FT

Taper, Hand Tap; HSS; UNF; H3 Limit; Size: No. 10

SKU # 40076498930 Manufacturer Series: 2000E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type - Chamfer: Hand Tap - Taper
Thread Type: Screw - UNF
Thread Size: #10
Threads per Inch: 32 TPI
Material: High-Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 7/8 in.
Length Overall: 2-3/8 in.
Shank Size: 7 to 10 pitch chamfer length
Thread Limit: H3
Finish: Bright

Additional Info: Pack of 12.