Menu Search
Taps Taper Hand Tap, 5/16 in. 18 TPI UNC, 2-23/32 in. OAL, 39448 in. L Thread, Bright
DRILLCO #20A120CT

Taper Hand Tap, 5/16 in. 18 TPI UNC, 2-23/32 in. OAL, 39448 in. L Thread, Bright

SKU # 40076498718
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type - Chamfer: Hand Tap - Taper
Thread Type: NC
Thread Size: 5/16 in.
Threads per Inch: 18 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute
Thread Length: 1-1/8 in.
Length Overall: 2-23/32 in.
Finish: Bright