Menu Search
Taps Taper Hand Tap, 3/4 in. 14 TPI NPT, 3-1/4 in. OAL, 39450 in. L Thread, 5 Flutes
DRILLCO #290A148

Taper Hand Tap, 3/4 in. 14 TPI NPT, 3-1/4 in. OAL, 39450 in. L Thread, 5 Flutes

SKU # 40076492237 Manufacturer Series: 2900
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type - Chamfer: Hand Tap - Taper
Thread Type: Pipe - NPT
Thread Size: 3/4"
Threads per Inch: 14 TPI
Material: High Speed Steel
Number of Flutes: 5
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1-3/8 in.
Length Overall: 3-1/4 in.

Additional Info: Taper Pipe Tap, Thread Tapers 3/4" per Foot