Menu Search
Search
DRILLCO #290A104

Taper Hand Tap, 1/16 in. 27 TPI NPT, 2-1/8 in. OAL, 42690 in. L Thread, 4 Flutes

SKU # 40076492232 Manufacturer Series: 2900
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Taper
Thread Type: Pipe - NPT
Thread Size: 1/16 in
Threads per Inch: 27 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 11/16 in.
Length Overall: 2-1/8 in.

Additional Info: Taper Pipe Tap, Thread Tapers 3/4" per Foot