Menu Search
Search
DRILLCO #20C120BT

Tap; Taper; M12x1.75 Metric Thread; 9/16 in. Length Thread; 4 Flutes; 3-1/4 in. Overall Length; Bright Carbon Steel

SKU # 40076496105 Manufacturer Series: 2000C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Taper
Thread Type: Metric
Thread Size: M12x1.75
Material: Carbon Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 9/16 in.
Length Overall: 3-1/4 in.
Finish: Bright

DRILLCO 20C120BT 12MM X 1.75 CARBON