Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
DRILLCO #21N010FP

Tap; Plug; No. 10 - 32 TPI Machine Screw - UNF Thread; 7/8 in. Length Thread; H3 Thread Limit; 2 Flutes; 2-3/8 in. Overall Length; Black Oxide High Speed Steel

SKU # 40076495394 Manufacturer Series: 2100N
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Plug
Thread Type: Machine Screw - UNF
Thread Size: No. 10
Threads per Inch: 32 TPI
Material: High Speed Steel
Number of Flutes: 2
Tap Style, Rotation: Angular Flute, Spiral Point
Thread Length: 7/8 in.
Length Overall: 2-3/8 in.
Thread Limit: H3
Finish: Black Oxide

DRILLCO 21N010FP 10-32 NITRO SPIRAL