Menu Search
Search
DRILLCO #28A300AP

Tap; Plug; M30x3.50 Metric Thread; D9 Thread Limit; 4 Flutes; Bright High Speed Steel

SKU # 40076494608 Manufacturer Series: 2800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Plug
Thread Type: Metric
Thread Size: M30x3.50
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Limit: D9
Finish: Bright

DRILLCO 28A300AP 30MM-3.50 4FL PLUG