Menu Search
Search
DRILLCO #21N136FP

Tap; Plug; 9/16 - 18 TPI UNF Thread; 1-21/32 in. Length Thread; H3 Thread Limit; 3 Flutes; 3-19/32 in. Overall Length; Black Oxide High Speed Steel

SKU # 40076495380 Manufacturer Series: 2100N
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Plug
Thread Type: UNF
Thread Size: 9/16 in.
Threads per Inch: 18 TPI
Material: High Speed Steel
Number of Flutes: 3
Tap Style, Rotation: Angular Flute, Spiral Point
Thread Length: 1-21/32 in.
Length Overall: 3-19/32 in.
Thread Limit: H3
Finish: Black Oxide

DRILLCO 21N136FP 9/16-18 NITRO SPIR