Menu Search
Search
DRILLCO #21E124FP

Tap; Plug; 3/8 - 24 TPI UNF Thread; 1-1/4 in. Length Thread; H3 Thread Limit; 3 Flutes; 2-15/16 in. Overall Length; Bright High Speed Steel

SKU # 40076495427 Manufacturer Series: 2100E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Plug
Thread Type: UNF
Thread Size: 3/8 in.
Threads per Inch: 24 TPI
Material: High Speed Steel
Number of Flutes: 3
Tap Style, Rotation: Angular Flute, Spiral Point, Right Hand
Thread Length: 1-1/4 in.
Length Overall: 2-15/16 in.
Thread Limit: H3
Finish: Bright

DRILLCO 21E124FP 3/8-24 SPIRAL POIN