Menu Search
Search
DRILLCO #21N116CP

Tap; Plug; 1/4 - 20 TPI UNC Thread; 1 in. Length Thread; H3 Thread Limit; 2 Flutes; 2-1/2 in. Overall Length; Black Oxide High Speed Steel

SKU # 40076495391 Manufacturer Series: 2100N
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Plug
Thread Type: UNC
Thread Size: 1/4 in.
Threads per Inch: 20 TPI
Material: High Speed Steel
Number of Flutes: 2
Tap Style, Rotation: Angular Flute, Spiral Point
Thread Length: 1 in.
Length Overall: 2-1/2 in.
Thread Limit: H3
Finish: Black Oxide

DRILLCO 21N116CP 1/4-20 NITRO SPIRA