Menu Search
Search
DRILLCO #290A364

Tap; Pipe; 3 - 8 TPI NPT Thread; 2-5/8 in. Length Thread; 8 Flutes; 6 in. Overall Length; Bright High Speed Steel

SKU # 40076494305 Manufacturer Series: 2900
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Pipe Tap - Taper
Thread Type: NPT
Thread Size: 3 in.
Threads per Inch: 8 TPI
Material: High Speed Steel
Number of Flutes: 8
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 2-5/8 in.
Length Overall: 6 in.
Finish: Bright

DRILLCO 290A364 3-8 PIPE TAPS