Menu Search
Search
DRILLCO #290A432

Tap; Pipe; 3 - 8 TPI NPT Thread; 2-11/16 in. Length Thread; 8 Flutes; 6-1/2 in. Overall Length; Bright High Speed Steel

SKU # 40076494304 Manufacturer Series: 2900
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Pipe Tap - Taper
Thread Type: NPT
Thread Size: 3 in.
Threads per Inch: 8 TPI
Material: High Speed Steel
Number of Flutes: 8
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 2-11/16 in.
Length Overall: 6-1/2 in.
Finish: Bright

DRILLCO 290A432 3-1/2-8 PIPE TAPS