Menu Search
Search
DRILLCO #202A124FB

Tap; Bottoming; Screw Thread Insert; 3/8 - 24 TPI UNF Thread; 4 Flutes; Bright High Speed Steel

SKU # 40076496484 Manufacturer Series: 2020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Bottoming
Thread Type: UNF
Thread Size: 3/8 in.
Threads per Inch: 24 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Right Hand
Finish: Bright

DRILLCO 202A124FB 3/8-24 SCREW THRE