Menu Search
Search
DRILLCO #20A003CB

Tap; Bottoming; No. 3 - 48 TPI Machine Screw - UNC Thread; 1/2 in. Length Thread; H2 Thread Limit; 3 Flutes; 1-13/16 in. Overall Length; Bright High Speed Steel

SKU # 40076496294 Manufacturer Series: 2000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Bottoming
Thread Type: Machine Screw - UNC
Thread Size: No. 3
Threads per Inch: 48 TPI
Material: High Speed Steel
Number of Flutes: 3
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1/2 in.
Length Overall: 1-13/16 in.
Thread Limit: H2
Finish: Bright

DRILLCO 20A003CB 3-48 HSS BOTTOMING