Menu Search
Search
DRILLCO #20C060AB

Tap; Bottoming; M6x1.00 Metric Thread; 3/8 in. Length Thread; 4 Flutes; 2-1/2 in. Overall Length; Bright Carbon Steel

SKU # 40076496134 Manufacturer Series: 2000C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Bottoming
Thread Type: Metric
Thread Size: M6x1.00
Material: Carbon Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 3/8 in.
Length Overall: 2-1/2 in.
Finish: Bright

DRILLCO 20C060AB 6MM X 1.00 CARBON