Menu Search
Search
DRILLCO #28A045AB

Tap; Bottoming; M4.5x0.75 Metric Thread; D4 Thread Limit; 4 Flutes; Bright High Speed Steel

SKU # 40076494711 Manufacturer Series: 2800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Bottoming
Thread Type: Metric
Thread Size: M4.5x0.75
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Limit: D4
Finish: Bright

DRILLCO 28A045AB 4.5MM-0.75 4FL BOT