Menu Search
Search
DRILLCO #28E055AP

Plug, Hand Tap; HSS; 5.5mm; 0.9mm Pitch

SKU # 40076494506 Manufacturer Series: 2800E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Thread Size: 5.5mm
Threads per Inch: 0.9mm Pitch
Number of Flutes: 4
Type - Chamfer: Hand Tap - Plug
Thread Type: Metric
Material: High-Speed Steel
Tap Style, Rotation: Straight
Shank Size: 3 to 5 pitch chamfer length
Finish: Bright

Additional Info: Pack of 12.