Menu Search

DRILLCO #20A140CT

Hand Tap - Taper 5/8 in. Thread Straight Flute

SKU: 40076498885
Manufacturer Series: 2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type - Chamfer: Hand Tap - Taper
Thread Type: NC
Thread Size: 5/8 in.
Threads per Inch: 11 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute
Thread Length: 1-13/16 in.
Length Overall: 3-13/16 in.
Thread Limit: H3
Finish: Bright
Description
Taps: Type - Chamfer - Hand Tap - Taper; Thread Type - NC; Thread Size - 5/8 in.; Threads Per Inch - 11 TPI; Material - High Speed Steel; Number of Flutes - 4; Tap Style, Rotation - Straight Flute; Thread Length - 1-13/16 in.; Length Overall - 3-13/16 in.; Thread Limit - H3; Finish - Bright; Additional Information - Sizes: Fractional; Manufacturer Series - 2000
Additional Info: Sizes: Fractional