Menu Search
Search
DRILLCO #28E025AS

Hand Tap Set; HSS; 2.5mm; 0.45mm Pitch

SKU # 40076494547 Manufacturer Series: 2800E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Thread Size: 2.5mm
Threads per Inch: 0.45mm Pitch
Number of Flutes: 3
Type - Chamfer: Hand Tap - Sets
Thread Type: Metric
Material: High-Speed Steel
Tap Style, Rotation: Straight
Finish: Bright

Additional Info: Contains 1 each of Taper, Plug, and Bottoming. Pack of 12.