Menu Search
Search
DRILLCO #28E180CS

Hand Tap Set; HSS; 18mm; 1mm Pitch

SKU # 40076494428 Manufacturer Series: 2800E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Threads per Inch: 1mm Pitch
Thread Size: 18mm
Number of Flutes: 4
Type - Chamfer: Hand Tap - Sets
Thread Type: Metric
Material: High-Speed Steel
Tap Style, Rotation: Straight
Finish: Bright

Additional Info: Contains 1 each of Taper, Plug, and Bottoming. Pack of 3.