The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
DRILLCO #28E080AB

Bottoming, Hand Tap; HSS; 8mm; 1.25mm Pitch

SKU # 40076494489 Manufacturer Series: 2800E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Thread Size: 8mm
Threads per Inch: 1.25mm Pitch
Number of Flutes: 4
Type - Chamfer: Hand Tap - Bottoming
Thread Type: Metric
Material: High-Speed Steel
Tap Style, Rotation: Straight
Shank Size: 1 to 2 pitch chamfer length
Finish: Bright

Additional Info: Pack of 6.