Menu Search
BUTTERFIELD #1013332

Plug Tap, 2-8 UNC/UNS Thread, H6 Thread Limit

SKU # 69846401642 Manufacturer Series: 1505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Plug
Thread Type: UNC/UNS
Thread Size: 2 in.
Threads per Inch: 8 TPI
Material: High Speed Steel
Number of Flutes: 6
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 3-9/16 in.
Length Overall: 7-5/8 in.
Shank Size: 1.233 in. Square
Thread Limit: H6
Finish: Bright

Tap; Plug; 2-8 UNC/UNS Thread; (6) Straight Flutes; Right Hand; H6 Thread Limit; 3-9/16 in. Thread Length; 7-5/8 in. Overall Length; 1.233 in. Square Shank; Bright High Speed Steel