Menu Search
Taps, Cable-Pad T-Tap Connector, 336 - 350 mcm AL, 350 mcm CU AWG Run, 9.5 x 0.5 in. Pad Tap, Aluminum
BURNDY #YTA321R2N

T-Tap Connector, 336 - 350 mcm AL, 350 mcm CU AWG Run, 9.5 x 0.5 in. Pad Tap, Aluminum

SKU # 78181001402 Manufacturer Series: YTA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Compression Cable to Pad T-Tap
Material: Aluminum
Conductor Type: ACSR, ALUM, CU
Run AWG: 336 - 350 mcm AL, 350 mcm CU
Run, ACSR: 266.8 (26/7) Partridge kcmil - 336.4 (18/1) Merlin kcmil
Pad Tap Configuration: 2 Hole NEMA Slotted
Pad Tap Size: 9.500 x 0.500 in.
Die Index: M

Aluminum primary T-tap connector with slotted tap pad designed for easy disconnecting of tap conductor. Tap pad accommodates compression terminals Types YKA-R-2N and YKA-A-2N, and has positioning socket for proper alignment. On sizes larger than 336.4 ACSR, the YTA-R-2N run element has two piece interlocking-key with lifting eye that simplifies hotline installations. Catalog number does not include mating terminal.

Additional Info: Bolt Size: 1/2 in., Bolt Hole Spacing: 1-3/4 in.