THOMAS & BETTS #NB-50040

Compression Overhead Cable Tap, Aluminum Figure H w/C Grooves 500-4/0 str AL/CU

SKU: 78378674010
Manufacturer Series: NB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Compression Overhead Cable Tap
Material: Aluminum
Shape: Figure H with C Grooves
Conductor Type: AL/CU, ACSR
Run, Stranded: 500-4/0 str AL/CU
Run, ACSR: 477-4/0 ACSR
Tap, Stranded: 4/0-2 str AL/CU
Tap, ACSR: 4/0-2 ACSR
Die Index: N
Description
Taps, Cable-Cable: Connector Type - Compression Overhead Cable Tap; Material - Aluminum; Shape - Figure H w/C Grooves; Conductor Type - AL/CU, ACSR; Run, Stranded - 500-4/0 str AL/CU; Run, ACSR - 477-4/0 ACSR; Tap, Stranded - 4/0-2 str AL/CU; Tap, ACSR - 4/0-2 ACSR; Die Index - N; Manufacturer Series - NB