THOMAS & BETTS #DB-4020

Compression Overhead Cable Tap, Aluminum Figure H 3/0-4/0 str AL

SKU: 78378671716
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Compression Overhead Cable Tap
Material: Aluminum
Shape: Figure H
Conductor Type: AL, ACSR
Run, Stranded: 3/0-4/0 str AL
Run, ACSR: 4/0-3/0 ACSR
Tap, Stranded: 3/0-1 str AL
Tap, ACSR: 2/0-2 ACSR
Die Index: D, D3
Manufacturer Series: DB
Description
Taps, Cable-Cable: Connector Type - Compression Overhead Cable Tap; Material - Aluminum; Shape - Figure H; Conductor Type - AL, ACSR; Run, Stranded - 3/0-4/0 str AL; Run, ACSR - 4/0-3/0 ACSR; Tap, Stranded - 3/0-1 str AL; Tap, ACSR - 2/0-2 ACSR; Die Index - D, D3; Additional Information - Length: 1-7/8 in; Manufacturer Series - DB
Additional Info: Length: 1-7/8 in