Menu Search
THOMAS & BETTS #WR9

Compression Overhead Cable Tap, Aluminum Figure H 2-6 str AL/CU

SKU # 78378610035 Manufacturer Series: WR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Overhead Cable Tap
Material: Aluminum
Shape: Figure H
Conductor Type: AL/CU, ACSR
Run, Solid: 1-4 sol AL/CU
Run, Stranded: 2-6 str AL/CU
Run, ACSR: 3-6 ACSR
Tap, Solid: 8-14 sol AL/CU
Tap, Stranded: 8-14 str AL/CU
Die Index: BG or 5/8

Taps, Cable-Cable: Connector Type - Compression Overhead Cable Tap; Material - Aluminum; Shape - Figure H; Conductor Type - AL/CU, ACSR; Run, Solid - 1-4 sol AL/CU; Run, Stranded - 2-6 str AL/CU; Run, ACSR - 3-6 ACSR; Tap, Solid - 8-14 sol AL/CU; Tap, Stranded - 8-14 str AL/CU; Die Index - BG or 5/8; Additional Information - Application: Street Lighting Connector; Manufacturer Series - WR

Additional Info: Application: Street Lighting Connector