THOMAS & BETTS #CF4010-1

Compression Connector, Copper, H-Tap, CU, 4/0-2/0 str CU

SKU: 78378609407
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Compression Overhead Cable Tap
Material: Copper
Shape: H-Tap
Conductor Type: Copper
Run, Stranded: 4/0-2/0 str CU
Tap, Stranded: 1/0-2 str CU
Die Index: D
Description
Taps, Cable-Cable: Connector Type - Compression Overhead Cable Tap; Material - Copper; Shape - H-Tap; Conductor Type - CU; Run, Stranded - 4/0-2/0 str CU; Tap, Stranded - 1/0-2 str CU; Die Index - D