KEARNEY #489-82

Compression Overhead Cable Tap, Aluminum Figure H 477-250 str AL/CU

SKU: 78154492190
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Compression Overhead Cable Tap
Material: Aluminum
Shape: Figure H
Conductor Type: AL/CU, ACSR
Run, Solid: 500-336 sol AL/CU
Run, Stranded: 477-250 str AL/CU
Run, ACSR: 477-266 ACSR
Tap, Solid: 500 sol AL/CU
Tap, Stranded: 500-397 str AL/CU
Tap, ACSR: 477-336 ACSR
Die Index: N
Manufacturer Series: Squeezon
Taps, Cable-Cable: Connector Type - Compression Overhead Cable Tap; Material - Aluminum; Shape - Figure H; Conductor Type - AL/CU, ACSR; Run, Solid - 500-336 sol AL/CU; Run, Stranded - 477-250 str AL/CU; Run, ACSR - 477-266 ACSR; Tap, Solid - 500 sol AL/CU; Tap, Stranded - 500-397 str AL/CU; Tap, ACSR - 477-336 ACSR; Die Index - N; Manufacturer Series - Squeezon