Menu Search
Taps, Cable-Cable Compression Overhead Cable Tap, Aluminum Figure H 500-4/0 str AL/CU

BURNDY #YHN525

Hycrimp Compression Overhead Cable Tap, Aluminum Figure H 500-4/0 str AL/CU

SKU #78181013950
Manufacturer Series: YHN
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Compression Overhead Cable Tap
Material: Aluminum
Shape: Figure H
Conductor Type: AL/CU, ACSR
Run, Stranded: 500-4/0 str AL/CU
Run, ACSR: 477-4/0 ACSR
Tap, Stranded: 500-4/0 str AL/CU
Tap, ACSR: 500-4/0 ACSR
Die Index: N

Taps, Cable-Cable: Connector Type - Compression Overhead Cable Tap; Material - Aluminum; Shape - Figure H; Conductor Type - AL/CU, ACSR; Run, Stranded - 500-4/0 str AL/CU; Run, ACSR - 477-4/0 ACSR; Tap, Stranded - 500-4/0 str AL/CU; Tap, ACSR - 500-4/0 ACSR; Die Index - N; Manufacturer Series - Hycrimp YHN