Compression Overhead Cable Tap, Aluminum Figure H 4/0-3/0 str AL/CU

SKU: 78181013930
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Compression Overhead Cable Tap
Material: Aluminum
Shape: Figure H
Conductor Type: AL/CU, ACSR
Run, Solid: 300-250 sol AL/CU
Run, Stranded: 4/0-3/0 str AL/CU
Run, ACSR: 4/0-3/0 ACSR
Tap, Solid: 3/0-2/0 sol AL/CU
Tap, Stranded: 2/0-1 str AL/CU
Tap, ACSR: 2/0-1 ACSR
Die Index: D3
Manufacturer Series: Hycrimp YHD
Taps, Cable-Cable: Connector Type - Compression Overhead Cable Tap; Material - Aluminum; Shape - Figure H; Conductor Type - AL/CU, ACSR; Run, Solid - 300-250 sol AL/CU; Run, Stranded - 4/0-3/0 str AL/CU; Run, ACSR - 4/0-3/0 ACSR; Tap, Solid - 3/0-2/0 sol AL/CU; Tap, Stranded - 2/0-1 str AL/CU; Tap, ACSR - 2/0-1 ACSR; Die Index - D3; Manufacturer Series - Hycrimp YHD