Menu Search
Search
ABB INSTALLATION PRODUCTS #DB-4020

Thomas and Betts Compression Overhead Cable Tap, Aluminum Figure H 4/0-3/0 str AL/CU

SKU # 78502314154 Manufacturer Series: DB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Overhead Cable Tap
Material: Aluminum
Shape: Figure H
Conductor Type: AL/CU, ACSR
Run, Stranded: 4/0-3/0 str AL/CU
Run, ACSR: 4/0-3/0 ACSR
Tap, Stranded: 3/0-1 str AL/CU
Tap, ACSR: 2/0-2 ACSR
Die Index: D

Taps, Cable-Cable: Connector Type - Compression Overhead Cable Tap; Material - Aluminum; Shape - Figure H; Conductor Type - AL/CU, ACSR; Run, Stranded - 4/0-3/0 str AL/CU; Run, ACSR - 4/0-3/0 ACSR; Tap, Stranded - 3/0-1 str AL/CU; Tap, ACSR - 2/0-2 ACSR; Die Index - D; Manufacturer Series - DB